DT7276-QZ Extreme FlexTorq Mixed Pozi 57mm Keyring - Pack of 10

Order Code: ZT4674973S

£8.99 Inc VAT (20%)


Description

The Dewalt DT7276 is a 10 Piece Set of Extreme Impact Ready FLEXTORQ screwdriver bits mounted on a handy keyring. The Set contains, 2 x PZ1, 6 x PZ2 and 2 x PZ3 57mm long bits. With optimized tip geometry for full fitment in the fastener and reduced cam-out. Full-fit head eliminates wobble and screw head rounding and a 6.35mm / 1/4in hex drive.

Features:
Optimized torsion zone maximises bit life and turning force even in the most demanding applications
Contoured area of the bit flexes with the torque of the impact driver to absorb torque peaks and protect the bit for longer life
Specification:
Contains: 2 x PZ1, 6 x PZ2 and 2 x PZ3
Drive: 6.35mm / 1/4in hex
Length: 57mm

See full description
Specifications for DT7276-QZ Extreme FlexTorq Mixed Pozi 57mm Keyring - Pack of 10
  • Size
    57mm
  • Tip Size
    PZ3
    PZ1
    PZ2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome