Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bit Sets
DT7963 T30 25mm TORX Bits, Pack of 20
By DeWalt
Order Code:
ZT1197917X
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-sets/dt7963-t30-25mm-torx-bits-pack-of-20/p/ZT1197917X
Add to quotation
View all Screwdriver Bit Sets
Description
Hardened core for extra strength and durability.
Include 20 sets, each set has 25 pieces.
Tags:
#ClearanceProduct
Specifications
Specifications for DT7963 T30 25mm TORX Bits, Pack of 20
Bit Type
Torx
Number of Pieces
20
MFR Part No.
DT7963
Bit Material
Chrome Molybdenum Steel
Shank Shape
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome