0
1

Extra Hard T15 Screwdriver Bits 25mm (Pack of 3)

Order Code: ZT4780840S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

The Bosch 2607001607 is a Pack of 3 Extra Hard T15 Screwdriver Bits measuring 25mm in length. Their tapered torsion zone copes easily with torque peaks, fulfilling all tasks. Ideal for applications such as screwdriving, furniture assembly, cabinet making, joinery and carpentry.

Features:
S2 Modified Steel and an optimised heat treatment process results in extra-hard quality for adequate performance
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and 1/4" internal hex tool holders
Specification:
Part Number: 2607001607
Type: T15
Quantity: 3 Pieces

See full description
Specifications for Extra Hard T15 Screwdriver Bits 25mm (Pack of 3)
  • Product Type
    Screwdriver Bits
  • Length
    25mm
  • Tip Size
    T15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome