0
1
2
3
4
5
6
7
8
9
10
11

FatMax Pistol Grip Ratchet 12 Bits STA062691

Order Code: ZT1465202S

£31.99 Inc VAT (20%)
£32.993% off

Currently unavailable

Description

This Stanley FatMaxPistol Grip Ratchet Screwdriver has a grip design for higher torque loads. Its fine 45-tooth ratchet delivers extremely high torque with a 9 working arc. The 3-position ratchet enables clockwise, anti-clockwise and locked ratcheting positions with left, right, and central fixed options. The handle can bend slightly to avoid awkward positions in areas with little handling space. In addition, its thin, sufficiently long blade and its 9 working arc facilitates screwing and unscrewing in tight and hard-to-reach spaces. Its magnetic head enables efficient bit retention and rapid changing of accessories, helping to prevent bit loss. It has internal bit storage for safe and easy storage and keeps bits close to hand. Supplied with 12 insert bits 5mm, 6.5mm, 8mm / Phillips PH1, PH2, PH3 / Pozi PZ1, PZ2, PZ3 / Torx T10, T15, T20.

See full description
Specifications for FatMax Pistol Grip Ratchet 12 Bits STA062691
  • MFR Part No.
    STA062691
  • Type
    Ratcheting
  • Grip Type
    Pistol
  • Ratchet Type
    Ratcheting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome