FlipSelector Bit Set, 13 Piece- WHA39060

Order Code: ZT3113871S

£30.99 Inc VAT (20%)


Description

The Wiha FlipSelector Bit Set 13 Piece comes with a selection of high quality bits. Suitable for all types of fastening in trade and industry. The bits conform to DIN 3126, ISO 1173, Style C6, 3. The FlipSelector case has a tried and tested design. Made from impact resistant, glass-fibre reinforced polyamide. Always ready to use, easily fits into trouser pockets. The case also features a handy belt clip. This 13 Piece Set contains the following: 2 x 25mm Standard Phillips Bits: PH2 (x2) 4 x 25mm Standard Pozidriv Bits: PZ1, PZ2 (x2) &PZ3. 6 x 25mm Standard TORX® Bits: T10, T15, T20, T25, T30 &T40. 1 x Magnetic Bit Holder 58mm.

See full description
Specifications for FlipSelector Bit Set, 13 Piece- WHA39060
  • Pack Quantity
    13
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome