Fold Out Screwdriver & Bit Set, 63 Piece

Order Code: ZT2423523S

£39.99 Inc VAT (20%)


Description

The Faithfull Fold Out Screwdriver Bit Set is truly versatile, it covers a range of applications around the home or worksite and is a great choice for both DIY enthusiasts and professional users. This impressive set contains 7 soft grip screwdrivers, 6 precision screwdrivers and 36 CrV bits. Supplied in a heavy-duty storage case with a gate opening for easy selection and access to each product. Contains: 2 x Slotted Screwdrivers: 6 x 125mm and 3 x 75mm3 x Phillips Screwdrivers: PH0 x 75mm, PH1 x 75mm and PH2 x 100mm2 x Pozidriv Screwdrivers: PZ1 x 75mm and PZ2 x 100mm6 x Precision Screwdrivers: Slotted 2.5 x 50mm, 3 x 50mm, PH00 x 50mm, PH000 x 50mm, TX8 x 50mm and TX9 x 50mm2 x Offset: PH2 x 6mm and PH1 x 5mm1 x Bit Driver7 x 25mm Phillips Bits: PH0, PH1(x2), PH2(x2) and PH3(x2)9 x 25mm Pozidriv Bits: PZ0, PZ1(x3), PZ2(x3) and PZ3(x2)7 x 25mm Star Bits: TX10, TX15, TX20, TX25, TX27, TX30 and TX404 x 25mm Hex Bits: H3, H4, H5 and H64 x 25mm Hex Security Bits: S0, S1, S2 and S34 x 25mm Slotted 3, 4, 5 and 6mm1 x 1/4in Socket Adaptor9 x 1/4in Hex Sockets: 4, 5, 6, 7, 8, 9, 10, 12 and 13mm1 x Magnetic Holder1 x Magnetiser/Demagnetiser

See full description
Specifications for Fold Out Screwdriver & Bit Set, 63 Piece
  • Type
    SL/PH/PZ/TX
  • Number of Pieces
    63
  • Set Type
    SL/PH/PZ/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome