Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bit Sets
In 19 PM 6 Piece 1/2" Drive Screwdriver Bit Sockets
By Gedore
Order Code:
ZT1244144P
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-sets/in-19-pm-6-piece-half-inch-drive-screwdriver-bit-sockets/p/ZT1244144P
Add to quotation
View all Screwdriver Bit Sets
Description
IN 19 PM
Specifications
Specifications for In 19 PM 6 Piece 1/2" Drive Screwdriver Bit Sockets
Product Type
Sets of Sockets
Width
79mm
Item Depth
35mm
Drive Connector Square (Male)
12.5mm
Length
281mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome