JET TOOLS Bit Set 1/4 “41 Pieces, Torx Bits with Hole, with Bit Holder

Order Code: ZT2449587S

£31.99 Inc VAT (20%)
£34.998.5% off


Description

B41 TORX 1/4" Bit Set 41 Piece
The B_41 JET TOOLS TORX 1/4″ Bit Set 41 Piece is a comprehensive set of Torx bits that is perfect for a variety of tasks. The set includes 41 pieces in a durable plastic case, and it comes complete with a bit holder. The bits are made of high-quality steel and are heat-treated for durability. They are also magnetic, which makes them easy to hold onto. The B_41 JET TOOLS TORX 1/4″ Bit Set 41 Piece is the perfect tool for any home or professional mechanic.

Here are some of the features of the B_41 JET TOOLS TORX 1/4″ Bit Set 41 Piece:

41 pieces in a durable plastic case
Includes a bit holder
Made of high-quality steel
Heat-treated for durability
Magnetic for easy holding
Perfect for a variety of tasks

See full description
Specifications for JET TOOLS Bit Set 1/4 “41 Pieces, Torx Bits with Hole, with Bit Holder
  • Product Type
    Bit Set
  • Tip Type
    Torx
  • Number of Pieces
    41

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome