Kraftform 2035 Micro Screwdriver Slotted Tip 3.0 x 80mm WER118010

Order Code: ZT1296956P

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%

Currently unavailable

Description

The Wera Professional Precision Slotted Screwdrivers with blades manufactured from 73MoV52 material. The handle features a convex/concave cap for an easy turning action and comfortable hand rest. The integral hex-shoulder prevents tool roll-off. Significantly reduces fastening times. Ideal for electronic and light engineering sectors. Tip width 3.0mm Blade length 80mm

See full description
Specifications for Kraftform 2035 Micro Screwdriver Slotted Tip 3.0 x 80mm WER118010
  • Blade Length
    80mm
  • Tip Size
    3mm
  • Type
    Slotted
  • Length
    177mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome