LiftUp Electric Bit Magazine Sl/Pz/Pzs Screwdriver Set, 6 Piece

Order Code: ZT3113407S

£54.99 Inc VAT (20%)


Description

The Wiha LiftUp electric Screwdriver with Bit Magazine is the ideal companion for every electrician out on a job. The bit holder is hidden within the handle, provides space for 6 standard slimBits. It extends out of the magazine at the press of a button making it easy to take out the bits. The twistable cap ensures convenient handling. The time-tested ClicFix holder grips all bits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. Slender, 75mm slimBits ensure perfect access to low-lying screws or spring clips thanks to protective insulation fully integrated into bits in the front section. The 6mm slimBits can only to be used with the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system) NOT for use with bit styles C 6.3 and E 6.3. Certified to the international IEC 60900 standard. Supplied with the following: 3 x 75mm electric slimBit Slotted Bits: 2.5, 3.5 &5.5mm. 2 x 75mm electric slimBit Phillips Bits: PZ1 &PZ2. 1 x 75mm electric slimBit PlusMinus/Pozidriv Bit SL/PZ2.

See full description
Specifications for LiftUp Electric Bit Magazine Sl/Pz/Pzs Screwdriver Set, 6 Piece
  • Set Type
    SL/PZ/PZS
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome