Magnetic Softfinish Stubby Screwdriver With Bit Magazine (Ph, Pz)

Order Code: ZT3113418S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%

Currently unavailable

Description

The Wiha SoftFinish® Magnetic Stubby Screwdriver is ideal for working in confined, hard-to-reach spaces. A magnetic bit holder ensures easy handling and an optimum grip. The handle incorporates a magazine bit holder that can store up to six 25mm bits. Ideal for portable use. A patented SoftFinish® handle ensures work is kind to hands and muscles. Recommended by doctors and therapists at the German Campaign for Healthier Backs. Conforms to DIN 3126, ISO 1173, style D 6.3. Supplied with the following bits: 3 x 25mm Standard Phillips Bits: PH1, PH2 &PH3. 3 x 25mm Standard Pozidriv Bits: PZ1, PZ2 &PZ3.

See full description
Specifications for Magnetic Softfinish Stubby Screwdriver With Bit Magazine (Ph, Pz)
  • Type
    Non-Ratcheting
  • Grip Type
    Stubby
  • Ratchet Type
    Non-Ratcheting