Magnetic Softfinish Stubby Screwdriver With Bit Magazine (Sl, PH)

Order Code: ZT3113473S

£22.99 Inc VAT (20%)


Description

The Wiha SoftFinish® Magnetic Stubby Screwdriver is ideal for working in confined, hard-to-reach spaces. A magnetic bit holder ensures easy handling and an optimum grip. The handle incorporates a magazine bit holder which can store up to six 25mm bits. Ideal for portable use. The patented SoftFinish® handle ensures work is kind to hands and muscles. Recommended by doctors and therapists at the German Campaign for Healthier Backs. Conforms to DIN 3126, ISO 1173, style D 6.3. Supplied with the following bits: 3 x 25mm Standard Slotted Bits: 4.5, 6.5 &8.0mm. 3 x 25mm Standard Phillips Bits: PH1, PH2 &PH3.

See full description
Specifications for Magnetic Softfinish Stubby Screwdriver With Bit Magazine (Sl, PH)
  • Type
    Non-Ratcheting
  • Ratchet Type
    Non-Ratcheting
  • Grip Type
    Stubby

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome