Magnetic Softfinish Stubby Screwdriver With Bit Magazine

Order Code: ZT3113421S

£32.99 Inc VAT (20%)


Description

The Wiha SoftFinish® Magnetic Stubby Screwdriver is ideal for working in confined, hard-to-reach spaces. A magnetic bit holder ensures easy handling and an optimum grip. The handle incorporates a magazine bit holder which can store up to six 25mm bits. Ideal for portable use. A patented SoftFinish® handle ensures work is kind to hands and muscles. Recommended by doctors and therapists at the German Campaign for Healthier Backs. Conforms to DIN 3126, ISO 1173, style D 6.3. Supplied with the following bits: 1 x Double Slotted/Slotted Bit 4.0/6.0mm. 1 x Double Phillips/Phillips Bit PH1/PH2. 1 x Double Pozidriv/Pozidriv Bit PZ1/PZ2. 2 x Double TORX®/TORX® Bits: T10/T15 &T20/T25. 2 x Double Hex/Internal Hex Bits: 3.0/4.0mm &5.0/6.0mm.

See full description
Specifications for Magnetic Softfinish Stubby Screwdriver With Bit Magazine
  • Type
    Non-Ratcheting
  • Ratchet Type
    Non-Ratcheting
  • Grip Type
    Stubby

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome