Metric T-Handle Hex Key Set, 10 Piece B/S12185

Order Code: ZT2597310S

£18.99 Inc VAT (20%)


Description

The BlueSpot Tools Metric T-Handle Hex Key Set is manufactured from chrome vanadium steel and fitted with a heavy-duty ergonomic plastic grip. Keys are also double-sided with one long part and one short. The set comes complete with a rack which has 2 mounting holes so that it can be easily fixed to a bench or wall. It also helps keep the hex keys in size order as each key fits neatly into its own space on the rack. Sizes 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 8, 10mm

See full description
Specifications for Metric T-Handle Hex Key Set, 10 Piece B/S12185
  • No. of Keys
    10
  • Type
    T-Handle
  • Minimum Size
    2mm
  • Key Type
    T-Handle
  • Maximum Size
    10mm
  • End Type
    Blunt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome