Micro Ratchet Bit Driver/Wrench 1/4"Hex x 1/4"Sq Drive - S01251

Order Code: ZT3108922S

£12.99 Inc VAT (20%)


Description

Manufactured from high grade carbon steel with a fully polished mirror finish. 72-Tooth, ultra-smooth ratchet with flip reverse. Ideal for limited access applications.
• MICRO RATCHET – Ideal for limited access applications.
• CARBON STEEL – Manufactured from high grade steel with a fully polished mirror finish.
• 72-TOOTH RATCHET – Ultra-smooth with flip reverse.

See full description
Specifications for Micro Ratchet Bit Driver/Wrench 1/4"Hex x 1/4"Sq Drive - S01251
  • MFR Part No.
    S01251
  • Drive
    1/4inHex x 1/4inSq
  • Weight
    70g
  • Length
    98mm
  • Ratchet Teeth Number
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome