Micro Ratchet Wrench & Bit Driver Set 2pc - S01250

Order Code: ZT3108834S

£18.99 Inc VAT (20%)


Description

Manufactured from high grade carbon steel with a fully polished mirror finish. 72-Tooth, ultra-smooth ratchet with flip reverse. 1/4"Hex Micro Ratchet Bit Driver and 1/4"Sq Drive Micro Ratchet Wrench. Ideal for limited access applications.

• MICRO RATCHET – Ideal for limited access applications.
• CARBON STEEL – Manufactured from high grade steel with a fully polished mirror finish.
• 72-TOOTH RATCHET – Ultra-smooth with flip reverse.
• 2PC SET – Includes 1 x 1/4"Hex Micro Ratchet Bit Driver and 1 x 1/4"Sq Drive Micro Ratchet Wrench.

See full description
Specifications for Micro Ratchet Wrench & Bit Driver Set 2pc - S01250
  • Drive
    1/4inSq, 1/4inHex
  • Weight
    55g
  • MFR Part No.
    S01250
  • Length
    95mm
  • Ratchet Teeth Number
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome