Mixed Drive Socket Set, 40 Piece B/S01535

Order Code: ZT1458406S

£12.99 Inc VAT (20%)


Description

Blue Spot 01535 1/4 and 3/8 in Drive metric and AF socket set 40 piece consisting of 12 x 1/4 Hex sockets 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32 and 1/2 AF. 13 x 1/4 Hex sockets 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 9, 10, 11, 12 and 13mm. 3 x 1/4 8 Pt sockets 1/4, 5/16 and 3/8 in 1 x 1/4 Spinner handle 6 in 1 x 1/4 to 3/8 Adaptor 3 x 3/8 Hex sockets 7/16, 9/16 and 1/2 AF 3 X 3/8 Hex sockets 11, 12 and 13mm 1 x 3/8 Reversible ratchet handle. 1 x 3/8 Extension bar 3 in 1 x 3/8 Spin disc 1 x moulded case

See full description
Specifications for Mixed Drive Socket Set, 40 Piece B/S01535
  • MFR Part No.
    B/S01535
  • Drive Size
    1/4 & 3/8in
  • Set Type
    Metric & Imperial
  • Size System
    Metric & Imperial
  • Measurement System
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome