0
1
2
3
4
5
6
7
8
9

Multibit Ratchet Screwdriver & 10 Bits STA068010

Order Code: ZT1465206S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

The Stanley 0-68-010 Multibit Ratchet Screwdriver features a patented bit storage system for ease of visibility, access and security. It also has a spring loaded, hard wearing, ball bearing indexing mechanism for quick and easy access. The magnetic bit holder provides a quick, secure changeover of standard 1/4in bits and a top quality patented, 3-position, audible, ratcheting mechanism (forward, reverse and fixed) for life long efficiency. Stanley have used the most up to date materials in their screwdrivers. The tri-lobular, bi-material handle with textured finish will give users maximum torque on any type of screw with the minimum of effort. The screwdriver is supplied in a unique holder which contains 4 bits in addition to the 6 bits held in the screwdrivers' integral storage magazine. In total, it is supplied with 10 bits to suit a variety of purposes. Contains 3 x 25mm Phillips Bits PH1, PH2(2). 3 x 25mm Pozidriv Bits PZ1, PZ2(2). 2 x 25mm Slotted Bits 3mm, 6mm. 2 x 25mm Torx Bits TX10, TX15.

See full description
Specifications for Multibit Ratchet Screwdriver & 10 Bits STA068010
  • Includes
    Ratcheting
  • MFR Part No.
    STA068010
  • Type
    Ratcheting
  • Ratchet Type
    Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome