0
1
2
3
4
5
6
7

Non-Slip 'Cubic' Tip Bit Set PH215PC

Order Code: ZT2633009S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

This set of 15 Ph2 screwdriver bits is equipped with an anti-slip pattern (consisting of tiny cubes) on the tip, making it easier to grip onto screws and avoid damaging their heads. Designed to fit a standard 1/4"D holder.

Features and Benefits
• Specially designed cubic patterned anti-slip tip provides a stronger grip, preventing slippage & holds the screw securely
• All bits one size: Phillips Ph2
• Length: 25mm, with 1/4"D shank.
• Manufactured from impact grade S2 steel with a sandblast finish
• CUBIC = a non-slip pattern made up of tiny cubes

See full description
Specifications for Non-Slip 'Cubic' Tip Bit Set PH215PC
  • MFR Part No.
    8278
  • Number of Pieces
    15
  • Bit Material
    S2 Modified Steel
  • Shank Shape
    Hex
  • Bit Type
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome