0
1
2
3
4
5

Non-Slip 'Cubic' Tip Bit Set PZ215PC

Order Code: ZT2633028S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

This set of 15 Pz2 screwdriver bits is equipped with an anti-slip pattern (consisting of tiny cubes) on the tip, making it easier to grip onto screws and avoid damaging their heads. Designed to fit a standard 1/4"D holder.

Features and Benefits
• Specially designed cubic patterned anti-slip tip provides a stronger grip, preventing slippage & holds the screw securely
• All bits one size: PzDrive Pz2
• Length: 25mm, with 1/4""D shank
• Manufactured from impact grade S2 steel with a sandblast finish
• CUBIC = a non-slip pattern made up of tiny cubes

See full description
Specifications for Non-Slip 'Cubic' Tip Bit Set PZ215PC
  • MFR Part No.
    8279
  • Number of Pieces
    15
  • Shank Shape
    Hex
  • Bit Material
    S2 Modified Steel
  • Bit Type
    Pozidrive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome