Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bit Sets
P-48424 PH2 Screwdriver Bit (Pack of 5)
Order Code:
ZT4791617S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-sets/p-48424-ph2-screwdriver-bit-pack-of-5/p/ZT4791617S
Add to quotation
Schedule an order and save 5%
View all Screwdriver Bit Sets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for P-48424 PH2 Screwdriver Bit (Pack of 5)
Overall Length
50mm
Tip Size
PH3
Bit Type
Phillips
Drive Size
1/4in Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome