P-67795 Autofeed Screwdriver Bits PH2 157mm x 5mm Diameter, Pack of 3

Order Code: ZT2603690S

£19.99 Inc VAT (20%)

Currently unavailable

Description

Makita P-67795 Autofeed Screwdriver Bits with long length bit for use with impact drivers These Bits fit Makita BFR550 / DFR550 / and 6843 Auto-Feed Screwdrivers. 5mm in diameter PH2 bit designed for smooth operation in autofeed screwdriver. Also a very useful long length bit for use with impact drivers. Suitable in the applications of Drywalling, plasterboard, screwdriving, decking and drylining. Features: Manufactured using special S2 alloyed steel Minimizes screw jamming by precise application Using the Makita state-of-the-art heat treatment and straightening process Specification: Weight: 0.2kg Pack Quantity: 3 Screw Head: PH2 Diameter (D): 5mm Overall Length: 157mm Model: BFR550/DFR550/6843

See full description
Specifications for P-67795 Autofeed Screwdriver Bits PH2 157mm x 5mm Diameter, Pack of 3
  • Diameter
    5mm
  • Overall Length
    157mm
  • Pack Quantity
    3
  • Product Type
    Autofeed Screwdriver Bits
  • Weight
    0.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome