Pocketmax Magnetic Screwdriver

Order Code: ZT3114000S

£26.99 Inc VAT (20%)


Description

The Wiha PocketMax® Magnetic Screwdriver is the compact alternative to a set of screwdrivers. It conveniently fits into any shirt or pants pocket, the ideal companion for every professional. A magnetic bit chuck ensures convenient and quick bit change. The bit depot is securely stowed in the handle and includes eight standard 25mm bits can be used manually and with machine operation. Thanks to a magnetic shut function, the bit depot can very easily be opened to remove the bits. During closing, the bit depot smoothly and easily glides back into the shaft and practically closes by itself thanks to the magnet. Its twistable cap ensures convenient handling. Supplied with the following: 2 x 25mm Standard Slotted Bits: 4.5 &6.5mm. 2 x 25mm Standard Phillips Bits: PH1 &PH2. 2 x 25mm Standard Pozidriv Bits: PZ1 &PZ2. 2 x 25mm Standard TORX® Bits:T15 &T20.

See full description
Specifications for Pocketmax Magnetic Screwdriver
  • Type
    Non-Ratcheting
  • Ratchet Type
    Non-Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome