0
1
2
3

Power Bits Set, Includes JIS 33-Piece

Order Code: ZT2748494S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%

Currently unavailable

Description

This set of 33 bits are essential for any DIY enthusiast to professional engineers and technicians. The set offers a range of useful power bit profiles including JIS (Japanese Industrial Standard) Phillips, Flat, PzDrive Hex & Star/Torx. The shank bits are sized at 1/4", and are made for use with cordless screwdrivers fitted with a quick chuck, cordless drills and bit drivers. The set also includes a magnetic holder for easy use.

Features and Benefits
• 60mm long magnetic bit holder with fast chuck end
• Bit length: 25mm, with 1/4" shank
• Manufactured from chrome vanadium for durability
• Supplied in moulded rubber case for safe workshop storage & easy access

Contents
• JIS: JIS Ph1, JIS Ph2, JIS Ph3
• Phillips: Ph0, Ph1 , Ph2 (x2), Ph3
• Flat: 3, 4, 5, 6, 7mm
• PzDrive: Pz1 (x2), Pz2 (x3), Pz3 (x2)
• Hex: 2, 2.5, 3, 4, 5, 6mm
• Star*: T10, T15, T20, T25, T30, T40

Typical Applications
• Set offers a range of hex drives for general hand tool use

See full description
Specifications for Power Bits Set, Includes JIS 33-Piece
  • MFR Part No.
    8316
  • Shank Shape
    Hex
  • Number of Pieces
    33
  • Bit Type
    Phillips
    Pozidrive
    Hex
    Slotted
    JIS
  • Bit Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome