0
1
2
3
4
5

Power Bits Set, Includes JIS 33PC

Order Code: ZT2489972S

£6.99 Inc VAT (20%)


Description

Contains 33 bits with different profiles, including JIS (Japanese Industrial Standard) Phillips, Flat, PzDrive Hex & Star. Japanese industrial standard screws are commonly found on Japanese motorcycles and equipment. Cordless screwdrivers with a quick chuck and drills with bit drivers or bits can be used with these 1/4" shank bits and magnetic holders.

Features and Benefits
• Supplied with a moulded carry case for portability and convenience
• Manufactured from chrome vanadium steel for durability
• Versatile bits can be used with cordless screwdrivers and drills with the necessary bit drivers or magnetic holders

Contents
• JIS: JIS Ph1, JIS Ph2, JIS Ph3
• Phillips: Ph0, Ph1 , Ph2 (x2), Ph3
• Flat: 3, 4, 5, 6, 7mm
• PzDrive: Pz1 (x2), Pz2 (x3), Pz3 (x2)
• Hex: 2, 2.5, 3, 4, 5, 6mm

Typical Applications
• Construction
• DIY
• Electrical
• Mechanics

See full description
Specifications for Power Bits Set, Includes JIS 33PC
  • MFR Part No.
    8316
  • Shank Shape
    Hex
  • Bit Material
    Chrome Vanadium Steel
  • Number of Pieces
    33
  • Bit Type
    Slotted
    Hex
    Pozidrive
    JIS
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome