Ratchet Screwdriver for Standard & Precision Bits

Order Code: ZT2674054S

£22.99 Inc VAT (20%)


Description

This slim ratchet screwdriver is designed with a non-slip surface for an increased grip and a swivel head cap. This screwdriver comes with 11 assorted bit that allow for a quick and easier way of repairing glasses, watches, cameras and many other electrical devices.

Features and Benefits
• Designed with a swivel head cap, making to easier to use
• Made from lightweight, strong, and durable aluminium body
• Features a rachet with 30 teeth mechanism with a variety of modes including: reverse, lock, and forward modes.
• Includes a dual function bit holder that can be used with precision bits of 1/4"D & 4mm
• 1/4"D bit sizes: Phillips: Ph1, Ph2, Ph3; Flat: 4, 6mm; Made from chrome vanadium for added strength
• 4mm precision bits: Phillips: Ph000, Ph00, Ph0; Flat: 1, 1.5, 2mm; all manufactured from SNCM Steel

Applications
• Ideal for electricians, jewelers, hobbyists, DIY and automotive technicians

See full description
Specifications for Ratchet Screwdriver for Standard & Precision Bits
  • MFR Part No.
    8244
  • Number of Pieces
    11
  • Bit Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome