0
1
2
3
4
5
6
7

Roto Lock Socket and Bit Set 1/4"D 31PC

Order Code: ZT2632954S

£69.99 Inc VAT (20%)


Description

There are 31 pieces in the Roto-Lock set, including a ratchet that rotates with a lockable swivel head and a handle with two positions. The sockets range in size from 5.5mm to 13mm, and the impact bits are steel grade S2.

Features and Benefits
• 9 x 1/4""D sockets x single Hex (6pt): 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
• Length: 25mm
• 18 x bits: Phillips Ph2, Ph3; Flat 4, 6mm; PzDrive Pz1, Pz3; Hex 2.5, 3, 4, 5, 6mm; Torx® tamperproof T10, T15, T20, T25, T27, T30, T40
• Accessories: 1 x 1/4""D bit holder; 1 x 1/4""D socket & bit driver with flexi ends; 1 x 75mm extension bar

See full description
Specifications for Roto Lock Socket and Bit Set 1/4"D 31PC
  • MFR Part No.
    6916
  • Shank Shape
    Hex
  • Number of Pieces
    31
  • Bit Type
    Socket
    Tamperproof Torx
    Hex
    Pozidrive
    Phillips
  • Bit Material
    S2 Modified Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome