SB 18 LT BL Brushless Combi Drill 18V Bare Unit + metaBOX

Order Code: ZT2594280S

£159.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Metabo SB 18 LT BL Brushless Combi Drill has a compact design, ideal for universal and demanding applications. Its unique Metabo brushless motor provides quick work progress and the highest efficiency when drilling and screwdriving. Fitted with a high-performance impact mechanism for optimum drilling performance. It also has an integrated working light to illuminate the contact area, a handy belt hook and bit case which can be fixed either on the right or left side, Ultra-M technology for the highest performance, gentle charging and 3-years of warranty on the battery pack. Specification: Chuck: 1.5-13mm No Load Speed: 0-600/0-2,100/min. Impact Rate: 31,950/bpm Max. Torque: 34/60Nm Capacity: Masonry/Steel 13mm, Wood 38mm

See full description
Specifications for SB 18 LT BL Brushless Combi Drill 18V Bare Unit + metaBOX
  • Maximum Torque
    60Nm
  • No Load Speed
    0-600/0-2, 100rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome