Screwdriver Bit Set (33-PC)

Order Code: ZT3588353S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

These hexagon drive screwdriver bits possess a hardness of 58 - 62HRC and are manufactured from a high alloy chrome molybdenum steel for use on hand and power tools. Supplied in a red, plastic, moulded case to keep all your items together, with 33 pieces it is the ideal all round product for multiple applications.

Features and Benefits
• Supplied in a plastic moulded case to keep your screwdriver bits organised, stored and ready for transportation
• 33 piece set is comprehensive and ensures you'll have the right bit no matter the application
• Screwdriver bits manufactured from chrome molybdenum steel for durability and longer product life
• Can be used with both hand and power tools making it a versatile product

Contents
• Hex: 2, 2.5, 3, 4, 5 and 6mm
• PZ: No.1 x2, No.2 x3, No.3 x2
• TX: TX10, TX15, TX20 TX25, TX30, TX40
• Crosspoint: No.0, No.1 x2, No.2 x3, No.3 x2
• Flat: 3, 4, 5, 6 and 6.5mm
• 1/4"" magnetic drive adaptor

Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY

See full description
Specifications for Screwdriver Bit Set (33-PC)
  • Bit Type
    Slotted
  • Bit Material
    Chrome Molybdenum Steel
  • Number of Pieces
    33
  • Shank Shape
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome