0
1
2
3
4
5
6
7
8
9
10
11

Torsion Bit Set 17PC - LSR5737851T

Order Code: ZT2633041S

£44.99 Inc VAT (20%)


Description

An impact driver and power tool torsion bit set consisting of 17 pieces, designed specifically for use with impact drivers. This set includes 50mm and 100mm long bits. In addition to the 60mm magnetic bit holder, we will also supply a 3/8""D x 1/4""Hex impact bit adaptor.

Features and Benefits
• 15 torsion bits with colour coating, designed for heavy duty impact applications
• Longer length bits are ideal for difficult to access areas
• Includes 50mm long bits: Phillips: Ph1, Ph2, Ph3, Torx®: T30, T40, Pz Drive: Pz1, Pz2, Pz3; Hex: 5, 6mm
• 100mm long bits: Phillips: Ph2, Ph3, Torx®: T40; Pz Drive: Pz2, Hex: 6mm
• Also 60mm magnetic bit holder & impact bit adaptor 3/8""D x 1/4"" Hex
• Black phosphate finish
• Supplied in EVA foam and metal case for easy storage

Typical Applications
• Automotive industry

See full description
Specifications for Torsion Bit Set 17PC - LSR5737851T
  • MFR Part No.
    7851
  • Number of Pieces
    17
  • Shank Shape
    Hex
  • Bit Material
    Black Phosphate Finish
  • Bit Type
    Hex
    Phillips
    Torx
    Pozidrive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome