0
1

TORX Plus Bit Set 23pc

Order Code: ZT2622409S

£29.99 Inc VAT (20%)


Description

23 piece bit set contained in a study plastic storage case with a EVA foam insert to keep them organised.Bits manufactured from impact quality S2 steel, adaptors from chrome vanadium.

Features and Benefits
• Comes with stainless steel magnetic bit holder with a quick chuck shank & 2 x bit adaptors: 1/4"D, 3/8" D
• Bits manufactured from impact quality S2 steel, adaptors from chrome vanadium for durability

Contents
• Torx Plus® bits: 1/4" Hex: TP10, TP15, TP20, TP25, TP30;
• 10mm Hex: TP40, TP45, TP50, TP55, TP60.
• Torx Plus® tamperproof: 1/4" Hex: TP10H, TP15H, TP20H, TP25H, TP30H;
• 10mm Hex: TP40H, TP45H, TP50H, TP55H, TP60H x 10mm Hex in S2 steel.

Typical Applications
• Automotive bit set for Torx Plus® fittings

See full description
Specifications for TORX Plus Bit Set 23pc
  • MFR Part No.
    5031
  • Number of Pieces
    23
  • Shank Shape
    Hex
  • Bit Material
    S2 steel
  • Bit Type
    Tamperproof Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome