Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bit Sets
Tri-Wing Bit Set (10 Piece)
By Kennedy
Order Code:
ZT1012832X
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 - 49
£7.38
12%
50 +
£7.05
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-bit-sets/tri-wing-bit-set-10-piece/p/ZT1012832X
Add to quotation
Schedule an order and save 5%
View all Screwdriver Bit Sets
Description
Contents: 0, 1, 2, 3, 4, 5, 6, 7, & 8.
Tags:
#BulkDiscount
Specifications
Specifications for Tri-Wing Bit Set (10 Piece)
Number of Pieces
10
Bit Type
Tri-wing
Shank Shape
Hex
Bit Material
Chrome Molybdenum Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome