Universal Joint Hex Bit Set 6PC

Order Code: ZT3937619S

£55.99 Inc VAT (20%)


Description

With a 15° working angle, these six universal joint metric hex bits are 150mm long and feature a quick chuck connection. The sizes range from 3mm to 8mm.

Features and Benefits
• Sizes: 3, 4, 5, 6, 7, 8mm
• Length: 148mm, with 1/4in. shank
• Integral universal joint for ease of access
• Supplied with a 2-way quick chuck handle
• Shaft manufactured from S2 steel with a matt chrome finish; bits from chrome molybdenum
• Presented in an EVA foam tray convenient for user storage and limiting packaging waste

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for Universal Joint Hex Bit Set 6PC
  • Bit Type
    Hex
  • Number of Pieces
    6
  • MFR Part No.
    8218

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome