0
1
2
3
4
5
6
7

Universal Joint Star Bit Set 6PC

Order Code: ZT2633064S

£59.99 Inc VAT (20%)
£61.993% off


Description

With a 15o working angle, these six universal joint Star* bits are 150mm long and feature a quick chuck connection. The sizes range from T20 to T45.

Features and Benefits
• Sizes: T20, T25, T27, T30, T40, T45
• Length: 148mm, with 1/4"" shank
• Integral universal joint for ease of access
• Supplied with a 2 way quick chuck handle
• Shaft manufactured from S2 steel with a matt chrome finish; bits from chrome molybdenum
• Presented in an EVA foam tray convenient for user storage and limiting packaging waste

Typical applications
• Industrial environments
• Construction
• DIY
• Electrical

See full description
Specifications for Universal Joint Star Bit Set 6PC
  • MFR Part No.
    8219
  • Number of Pieces
    6
  • Bit Type
    Torx
  • Bit Material
    S2 Modified Steel
  • Shank Shape
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome