0
1
2
3

11 Piece VDE Screwdriver & Pliers Set

Order Code: ZT2622642S

£49.99 Inc VAT (20%)


Description

Fully insulated and tested to 1000 volt with soft grip handles. Includes 7 screwdrivers, 1 voltage tester and 3 pliers packaged in storage case. Contains: Four slotted screwdrivers: 3 x 75mm, 4 x 100mm, 5.5 x 125mm, 6.5 x 150mm. 3 Philips screwdrivers: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm. Voltage test screwdriver with pocket clip: 100 - 250v testing range. 6" VDE diagonal cutting pliers, 8" VDE long nose pliers and 8" VDE combination pliers.

See full description
Specifications for 11 Piece VDE Screwdriver & Pliers Set
  • Tip Type
    Slotted
  • Number of Pieces
    11
  • Tip Size
    5.5 x 125mm
    4 x 100mm
    3 x 75mm
    6.5 x 150mm
  • Product Type
    Screwdriver & Pliers Set
  • Handle Type
    Soft grip
  • Slotted Screwdriver Sizes
    3 x 75mm
    5.5 x 125mm
    4 x 100mm
    6.5 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome