0
1

12-IN-1 Precision Jewellers Screwdriver Set

Order Code: ZT1012603X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

12-in-1 Set
This handy jeweller's screwdriver set has six interchangeable 30 x 3.6mm hex. double ended bits.

Contents: 1.00, 1.50, 2.00, 2.50, 3.00, 3.50, T20, PH000, PH00, PH0, PH1, PZ0.

Handle size: 90 x 7.7mm diameter.

See full description
Specifications for 12-IN-1 Precision Jewellers Screwdriver Set
  • Special Features
    Double Ended
  • Screwdriver Type
    Precision Screwdriver
  • Number of Pieces
    12
  • Tip Size
    3.0mm
    3.5mm
    No.1
    No.00
    T20
    1.0mm
    1.5mm
    2.0mm
    No.0
    No.000
  • Tip Type
    Parallel
    Torx
    Pozi
    Phillips
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome