0
1
2

12PC FatMax Screwdriver Set Ph/Pz/Fl/Para UK FMHT65426-0

Order Code: ZT2117240S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Forming part of the new and improved FATMAX® range of screwdrivers, this 12 piece set contains flared, parallel, Phillips and pozi tipped screwdrivers to suit a wide range of applications. Each driver consists of a carbon silicon steel blade with CNC machined tips, a colour coded detailing and an ergonomic handle for user comfort.

Features and Benefits
• Each screwdriver is CNC precision machined to give the product +100% tip life when compared to STANLEY® Cushion Grip™ Screwdrivers
• Tips are also sand blasted for resistance to corrosion, to provide optimum dimensional fit to reduce the risk of cam out
• Blades are constructed from heavy-duty carbon silicon steel for maximum product strength and overall product longevity
• Each screwdriver is colour-coded and has both the driver specifications and drive type clearly marked on the surface for easy identification
• Large soft-grip, tri-material ergonomic handle is designed to reduce user hand fatigue
• Tethering hole integrated into the handle to allow for easy storage and user safety when working at heights
• 12 piece set ensures you have the right size and type of product to hand no matter the application

Contents
• Parallel: 2.5mm X 50mm, 4mm X 100mm, 5.5mm X 150mm
• Flared: 5.5mm X 100mm, 6.5mm X 30mm, 8mm X 150mm
• Philips: PH0 X 75mm, PH1 X 100mm, PH2 X 125mm
• Pozi: PZ0 X 75mm, PZ1 X 100mm, PZ2 X 125mm

Typical Applications
• Engineering
• Electrical
• DIY
• Construction

See full description
Specifications for 12PC FatMax Screwdriver Set Ph/Pz/Fl/Para UK FMHT65426-0
  • MFR Part No.
    FMHT65426-0
  • Blade Material
    Carbon Steel
  • Tip Size
    PZ0
    PH2
    PH0
    PH1
    PZ1
    PZ2
    5.5mm
    2.5mm
    6.5mm
    8.0mm
    4mm
  • Series
    FATMAX®
  • Blade Length
    50mm
    75mm
    100mm
    30mm
    125mm
    150mm
  • Handle Material
    Plastic
  • Screwdriver Type
    Standard Screwdriver
    Stubby Screwdriver
  • Number of Pieces
    12
  • Tip Type
    Phillips
    Pozi
    Flared
    Parallel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome