135926 Kraftform Kompact Maintenance Kit (35 Piece)

Order Code: ZT2602414S

£124.99 Inc VAT (20%)


Description

This 35 piece kit is the ideal addition to any tool box, containing a selection of bits, holders and torque tools for all uses The Wera 135926 is a 35 piece compact toolset containing the most important screwdriving tools for maintenance jobs both indoors as well as out. The Kraftform Blade Holding Handle is VDE insulated to protect you when working near live equipment and wires. Features bits, holders, adaptors, torque tools and more for carrying out all maintenance tasks. This kit is sold in a robust fabric case for safekeeping and provides high torque in both professional and DIY trades. Features: 35-piece set Highly robust Compact textile box In surface-protecting Low volume and weight for simplified mobility Can be positioned upright in the workshop shelf for tidy storage Additional surface protection thanks to the textile outer material Contains: 1 x 817 VDE Kraftform Blade Holding Handle 4 x 154mm VDE Slotted Blades: 0.4mm ´ 2.5mm, 0.6mm ´ 3.5mm, 0.8mm ´ 4.0mm, 1mm ´ 5.5mm 2 x 154mm VDE Phillips Blades: PH1, PH2 2 x 154mm VDE Pozi Blades: PZ1, PZ2 4 x 154mm VDE Torx Blades: TX10, TX15, TX20, TX25 1 x Screw Gripper Attachment 1 x Single Pole Voltage Tester 1 x Joker Double Open Ended Wrench 10mm x 13mm 1 x Zyklop Speed Ratchet 1/4in Drive 1 x Zyklop Bit Adaptor 1/4in Drive 1 x 75mm Zyklop Extension 1/4in Drive 8 x Sockets: 5.5mm, 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm 1 x Universal Bit Holder 2mm x 25mm Pozi Bits: PZ1, PZ2 1mm x 25mm Torx Bit: TX25 4 x 25mm Hex Plus Bits: 3.0mm, 4.0mm, 5.0mm, 6.0mm Specification: Pack Qty: 35 Piece

See full description
Specifications for 135926 Kraftform Kompact Maintenance Kit (35 Piece)
  • Product Type
    Maintenance Kit
  • Number of Pieces
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome