14 Piece Nut Driver Set (Metric & Imperial)

Order Code: ZT1012273S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

The BlueSpot 14 PCE Nut Driver Set (Metric & Imperial) is manufactured from heat-treated, chrome vanadium for increased durability, with a sandblasted finish to protect against corrosion. The 1/4" is ideal for use with power drills and electric screwdrivers and contains a full range of both metric and imperial sizes. The set is supplied in a robust clip for easy access and storage. Set Includes: 7 nut driver bits: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 inch. 7 nut driver bits: 5, 5.5, 6, 7, 8, 10, 12 mm. Work belt storage clip.

See full description
Specifications for 14 Piece Nut Driver Set (Metric & Imperial)
  • Number of Pieces
    14
  • Finish/Coating
    Sandblasted
  • Drive Size
    1/4in
  • Product Type
    Nut Driver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome