0
1

2.0-10.0mm T-handled Hexagon Ball Driver Set (8PC)

Order Code: ZT1011445X

£29.99 Inc VAT (20%)


Description

Manufactured from hardened carbon steel with a dual material ‘T’ handle grip for comfort and extra force. The ball drivers can be used at angles of up to 30° for use where access is restricted and the shorter hexagon end is ideal for use when a greater tightening torque is required. Long arm end is ball drive and short arm end plain. Black oxidised finish. Manufactured to ISO2936/DIN911.

8 Piece Set
Contents: 2.0, 2.5, 3, 4, 5, 6, 8 and 10mm.

See full description
Specifications for 2.0-10.0mm T-handled Hexagon Ball Driver Set (8PC)
  • Tip Material
    Steel
  • Standards Met
    ISO2936/DIN911
  • Handle Material
    Rubber
    Polypropylene
  • Finish/Coating
    Black Oxide
  • Maximum Ball Drive Angle
    30°
  • Number of Pieces
    8
  • Overall Length
    185mm
    160mm
    150mm
    195mm
    205mm
    140mm
    175mm
    130mm
  • Tip Size
    5
    10
    2.0
    2.5
    6
    3
    4
    8
  • Body Shape
    T-bar
  • Tip Type
    Hex Key Set
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Handle Style
    L-Handle
  • Pack Type
    Set
  • Long Arm Length
    175mm
    195mm
    160mm
    205mm
    130mm
    150mm
    140mm
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome