2 Piece 150mm PZ2 Driver Set

Order Code: ZT1012208S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

The BlueSpot 2 PCE 150mm PZ2 Driver Set is manufactured from chrome vanadium for increased durability with a sandblasted, corrosion-resistant finish. The drivers have an extra long shank for increased reach and precision in hard to reach areas. The 1/4" is ideal for use with power drills and electric screwdrivers.

Specifications for 2 Piece 150mm PZ2 Driver Set
  • Drive Size
    1/4in
  • Tip Size
    PZ2
  • Product Type
    Driver Set
  • Material
    Chrome Vanadium
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome