21251 6 Piece Softfinish Slotted/Pozidrive Screwdriver Set

Order Code: ZT1012703X

£49.99 Inc VAT (20%)


Description

- Striking cap integrated into the handle allows you to strike and lift with the screwdriver.
- The unique Wiha handle size concept with optimal balance between power and control.
- With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
- Easy loosening of tight screws thanks to hex bolster for spanners.

See full description
Specifications for 21251 6 Piece Softfinish Slotted/Pozidrive Screwdriver Set
  • MFR Part No.
    21251
  • Number of Pieces
    6
  • Blade Length
    90mm
    75mm
    125mm
    100mm (2)
    80mm
  • Blade Material
    Steel
  • Overall Length
    186mm (2)
    238mm
    201mm
    213mm (2)
  • Tip Type
    Slotted
    Pozi
  • Screwdriver Type
    Standard Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome