Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
2150-2160 PH-2 6 Piece Screwdriver Set
By Gedore
Order Code:
ZT1244128P
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 23rd Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/2150-2160-ph-2-6-piece-screwdriver-set/p/ZT1244128P
Add to quotation
View all Screwdriver Sets
Description
2150-2160 PH-2
Specifications
Specifications for 2150-2160 PH-2 6 Piece Screwdriver Set
Height
40mm
Width
165mm
Blade Shape
Round
Product Type
Sets of Screwdrivers
Material
Molybdenum-vanadium-steel
Handle Design
3C°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome