0
1

3 Piece Socket Driver Set

Order Code: ZT3521440S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

DURABLE: This 3 piece socket driver set is made from strong chrome vanadium steel for durability. SIZES: With a 1/4″ quick change hex shank, it includes sizes 1/4" x 65mm, 3/8 inch x 65mm and 1/2 inch x 72mm. SECURE ACTION: A spring loaded ball bearing head holds the sockets more securely. Contents: 1/4" x 65mm; 3/8" x 65mm; 1/2" x 72mm.

See full description
Specifications for 3 Piece Socket Driver Set
  • Product Type
    Socket Driver Set
  • Material
    Chrome vanadium steel
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome