0
1
2
3
4

4-in-1 Pocket Driver STA66344M

Order Code: ZT1464223S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%

Order by 2pm, get it Tomorrow

Description

The Stanley 4-in-1 Pocket Driver has a non slip textured surface that will not slip, crack or peel. It has a soft bi-material grip for comfort and is made from S2 tool steel for maximum durability. Magnetic bits attract and hold small screws. Contains 2 x Double Ended Bits Slotted 3mm (1/8in)/PH1, Slotted 4mm (5/32in)/PH00.

Specifications for 4-in-1 Pocket Driver STA66344M
  • MFR Part No.
    STA66344M
  • Type
    SL/PH
  • Tip Size
    Mixed Set
  • Head Type
    SL/PH