4 Piece 3/8" T-Handle Spark Plug Wrench Set

Order Code: ZT3613532S

£10.29 Inc VAT (20%)


Description

The Blue Spot Tools 4Pce 3/8" T-Handle spark plug wrench set is manufactured from heat treated carbon steel for durability then chrome plated to prevent corrosion. The set contains a T Handle flexy wrench which is perfect for getting into tight spaces, which also has a soft grip to aid user comfort and 3 of the most popular sizes of spark plug sockets all with internal rubber retention rings to prevent damage to the spark plug.

Manufactured from carbon steel for increased durability
T Handle flexy wrench which is perfect for getting into tight spaces
Soft grip to aid user comfort
3 of the most popular sizes of spark plug sockets
Rubber retention rings to prevent damage to the spark plug
Chrome plated to prevent corrosion
PACKAGE CONTENTS
1 x socket 21mm (13/16") , 1 x socket 18mm (11/16") , 1 x socket 16mm (5/8")

See full description
Specifications for 4 Piece 3/8" T-Handle Spark Plug Wrench Set
  • Grip
    Soft grip
  • Finish/Coating
    Chrome plated
  • Material
    Carbon steel
  • Product Type
    Spark Plug Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome