Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
5-Piece 0.9-2.5mm Hexagon Screwdriver Set
By Kennedy
Order Code:
ZT1012586X
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/5-piece-0-9-2-5mm-hexagon-screwdriver-set/p/ZT1012586X
Add to quotation
Schedule an order and save 5%
View all Screwdriver Sets
Description
Contents: Hexagon: 0.9, 1.3, 1.5, 2.0 & 2.5mm.
Tags:
#BulkDiscount
Specifications
Specifications for 5-Piece 0.9-2.5mm Hexagon Screwdriver Set
Tip Size
1.3mm
2.0mm
1.5mm
0.9mm
Blade Material
Alloy Steel
Number of Pieces
5
Screwdriver Type
Precision Screwdriver
Tip Type
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome