Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
5-Piece 3.0-5.0mm Precision Nut Driver Set
By Kennedy
1 Review
Order Code:
ZT1012585X
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/5-piece-3-0-5-0mm-precision-nut-driver-set/p/ZT1012585X
Add to quotation
Schedule an order and save 5%
View all Screwdriver Sets
Description
Contents: Hexagon: 3.0, 3.5, 4.0, 4.5 & 5.0mm.
Tags:
#BulkDiscount
Specifications
Specifications for 5-Piece 3.0-5.0mm Precision Nut Driver Set
Number of Pieces
6
Insulated
No
Blade Material
Nickel Molybdenum Steel
Type
Nut Driver Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome