66-344M 4 in 1 Pocket Screwdriver

Order Code: ZT2602777S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Stanley 66-344M 4 in 1 Pocket Screwdriver complete with 2 x double-ended bits. The Stanley 66-344M pocket screwdriver is perfect for use on the go. It features 2 magnetic, double-ended bitsfor holding small screws and is suitable for many screwdriving applications.Its soft, comfortable, Bi-Material grip increases user comfort and the zinc blade slider ensures maximum durability and strength. Features: Non-slip textured surface won't slip, crack or peel Magnetic bits attract and hold small screws 2 double-ended bits supplied Exclusive S2 tool steel hardened for maximum durability Soft bi-material grip for convenience and comfort Comes with: 1 x 1/8" slotted/Phillips#1 double-ended bit 1 x 1/16" slotted/Phillips#00 double-ended bit Specification: Bit sizes: 1 x 1/8" slotted/Phillips#1 & 1 x 1/16" slotted/Phillips#00 Net weight: 0.5kg

See full description
Specifications for 66-344M 4 in 1 Pocket Screwdriver
  • Handle Material
    Bi-Material
  • Number of Pieces
    4
  • Product Type
    Pocket Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome