0
1

7 Piece VDE Electrical Screwdriver Set

Order Code: ZT3521185S

£11.99 Inc VAT (20%)


Description

CERTIFIED: This electrical screwdriver set is tested to 1000V and is VDE™ certified to BS EN 60900:20018. INSULATED: Each one has an insulated sheath to protect the user from live current. DURABLE: They have tough, chrome vanadium shafts with corrosion-resistant tips. ERGONOMIC: Ergonomically designed, the screwdrivers have easily identifiable dual-colour handles. SET INCLUDES: The set includes four slotted screwdrivers (1.2mm x 6.5mm x 150mm, 1mm x 5.5mm x 125mm, 0.8mm x 4.0mm x 100mm, 0.5mm x 3mm x 75mm) and three Phillips screwdrivers: (PH 0 x 75mm, PH 1 x 80mm, PH 2 x 100mm) STORAGE RACK: They are supplied with a handy storage rack.

See full description
Specifications for 7 Piece VDE Electrical Screwdriver Set
  • Number of Pieces
    7
  • Material
    Chrome vanadium
  • Voltage Rating
    1000V
  • Tip Type
    Slotted
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome